Shop All Tents
Quik Shade
Quik Shade 167501DS ST64 10 x 10 ft. Slant Leg Canopy Tent; Blue Cover - Black Frame
Mfr # 167501DS
Zoro # G303893351
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quik Shade
- MFR # 167501DS
- Zoro # G303893351
- UPC # 677599334054
- Country of Origin China
- Category Tents
Description
Shade Tech affordable, quality canopy offers reliable shade where you need it with this reliable slant leg pop-up canopy. Features 3 height positions for variations, a rigid eave construction and shade up to 64 sq. ft. Our Aluminex fabric offer 99% UV protection and the push button sliders with padded levers make this canopy easy to assemble.
Features- Water-Resistant
- ST64 Slant Leg Canopy Tent
- Style: Pent
- Material: Polyester 190T
- Frame Color: Black
- Color: Blue
- Size: 10 x 10 ft.
- Rib Tubing Diameter: 0.98 in.
- Total Storage Area: 101.67 sq. ft.
- Total Storage Volume: 619.18 cu. ft.
- Assembly Required: Yes
- Wall Height: 83 in.
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Wo (NPB103P)
- STENS Fuel Pump 520-444 For Kawasaki 49040-7008 (520-444)
- AFTERMARKET Heavy Duty Adjustable Trailer Stake Pocket D Ring- 4 pack (TLK80-0008)
- BROIL KING Rack Rib Roast Stainless Steel (62602)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- GIGA TENTS Therma Chill Collapsible Organizer, Camo (AC 017Camo)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- CUTSHAW INDUSTRIES 24" Forged Head Stake, Unpainted (62524HNP)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- SNOW JOE Bliss Hammocks PopUp Beach Tent W Carry Bag (BHT-A39-BY)
- NAPIER Napier Sportz Truck Tent - Full Size Crew Cab (57890)
- Quik Shade Camping Equipment