Shop All Tents
Quik Shade
Quik Shade 157374DS WE64 10 x 10 ft. Slant Leg Canopy; Green Cover - Silver Frame
Mfr # 157374DS
Zoro # G403893343
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Shade
- MFR # 157374DS
- Zoro # G403893343
- UPC # 85955076423
- Country of Origin China
- Category Tents
Description
Weekender 10 x 10 ft. canopy is an attractive slant leg canopy that offers up to 64 sq. feet of shade. Featuring 4 height positions, this canopy can shade between 4 to 6 people. This is a strong canopy that features hardened thru-bolt reinforced assembly, reinforcing the structural integrity of your shade. The Quik Release Pull Pins allow you to change between 4 height adjustments. The patented overlapping eave construction gives the unit stability and strength.
Features- Water-Resistant
- WE64 Slant Leg Canopy
- Style: Peak
- Material: Polyester 150 Denier
- Frame Color: Silver
- Color: Green
- Size: 10 x 10 ft.
- Rib Tubing Diameter: 0.98 in.
- Total Storage Area: 85.56 sq. ft.
- Total Storage Volume: 2228.63 cu. ft.
- Assembly Required: Yes
- Wall Height: 83.5 in.
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco 49ers 24 Can Cooler (627-63)
- LIPPERT 25IN X 17IN DOUBLE BOWL SINK - WHITE (809030)
- ATTWOOD MARINE Universal Grab Handle w/Comfort Grip - Black (2061-5)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (577490YSZ)
- ZORO SELECT Wall Kit, For Use With 22EC65 (22EC66)
- LEISURE SPORTS 2-person Dome Tent, Water Resistant, Removable Rain Fly and Carry Bag for Camping, Hiking (Green) (363255UNB)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- COLEMAN Sundome Dome Tent 7.39 x 7.39, 3 Person (2000036414)
- HIGH PEAK OUTDOORS High Peak Outdoors HPERXL Hyperlight Extreme 2 Person Tent Dark Green - Extra Large (HPERXL)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- Quik Shade Camping Equipment