Shop All Outdoor Folding Chairs & Folding Tables
Quik Shade
Max Shade Folding Chair - Khaki/Gray
Mfr # 167610DS
Zoro # G704860464
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 4 ft.
- Color Gray
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quik Shade
- MFR # 167610DS
- Zoro # G704860464
- UPC # 677599335242
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 4 ft. |
Width | 3 ft. |
Details
Material | Steel |
Color | Gray |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with an Eggshell finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA JOES SMOKER COVER BLK 45x34"" (8788124P04)
- LIPPERT COMPONENTS Lippert 239061 Screen Door Slider Panel with Pushdown Handle (239061)
- MTD Knob-T (720-0210A)
- BUFFALO OUTDOORS Screened Pop Up Shade Tent - 11 ft. x 11 ft. (PUT11)
- CAMP & GO 30 inch Roll Top Table (CT530-1)
- PRIDE FAMILY BRANDS Zero Gravity Relaxer (F5325OBKOX19)
- RIO BEACH Rio Brands 7-Position Blue Beach Folding Chair (SC642-28PK4)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- DO IT BEST Oversize Camp Chair (AC2002N)
- COSCO 18.03 in. W X 31.26 in. L Rectangular Adjustable Height Table (37-133-WSP6)
- ADAMS Big Easy Earth Brown Square Resin Stackable Side Table (8090-60-3731)
- Quik Shade Outdoor Folding Chairs & Folding Tables