Shop All Outdoor Folding Chairs & Folding Tables
Quik Shade
Kids Shade Folding Chair - Red/Silver
Mfr # 167611DS
Zoro # G704860488
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft.
- Height 3 ft.
- Material Steel
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quik Shade
- MFR # 167611DS
- Zoro # G704860488
- UPC # 677599335259
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 2 ft. |
Height | 3 ft. |
Details
Material | Steel |
Color | Multi |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with a Charcoal finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Viton Tank Lid Gasket (FZRACK)
- LEISURE SPORTS Beach Tent/Sun Shelter for Shade with UV Protection and Water-Resistant Coating with Carry Bag(Blue) (892531CWM)
- ARIENS Shear Pin Kit for Snow Blowers (72100600)
- DIMEX 9" Tree Protector (1132-18)
- ADAMS Quik-Fold Gray Rectangular Resin Folding Side Table (8510-13-3934)
- RIO BEACH Backpack Lounger (BPL-2213-1)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- SEASONAL TRENDS Director's Folding Chair, 3175 in W, 2075 in D, 3575 in H, 300 lbs Capacity, Steel Frame (DC301)
- CAMP & GO Wide back backpack directors chair (GRDR383-434-1)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-BF)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 72" Rectangle-Greystone (613072)
- Quik Shade Camping Equipment