Shop All Canopies & Shelters
Quik Shade
C200 10x20 Commercial Canopy
Mfr # 167566DS
Zoro # G504860572
product price: $341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Height 9 ft.
- Overall Depth 234.5
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Shade
- MFR # 167566DS
- Zoro # G504860572
- UPC # 677599334764
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Depth | 234.5 |
Overall Width | 10 ft. |
Overall Length | 20 ft. |
Details
Color | White |
Material | Steel |
Includes | C200 Pop up in White, 6 stakes, carry bag and instruction guide |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with an Eggshell finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Johnson Pump Standard Electric Compact Toilet, Macerator Style, 12V (80-47435-01)
- MTD Arm Asm-Pivot Rh (987-02071A)
- E-Z-GO Front Leaf Spring, Marathon from 1989 (24025G1)
- TEEJET Directovalve Soleniod Valve (AA144A-1)
- QUIK SHADE Commercial 10 x 15 ft White Pop Up Tent Canopy (167576DS)
- CERRAR 30 x 72 in. Vinyl Bamboo Cordless Rollup Shade (CE1680308)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x9', Charcoal (CPHC122409ECL1)
- PALRAM - Canopia Lily Door Awning - Clear & Black - 49 x 69 x 31 in. (HG9575)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3PN10ALGY)
- BACKYARD PRO Courtyard Series Black 35 lb. Weight Bag, 4PK (554WBAG4L)
- Quik Shade Canopies & Shelters