Shop All Indoor Game Tables
Quik Lok Usa
Quik Lok USA WS-422-U Fully-Adjustable Add-on Second Tier for WS-421 Keyboard Stand
Mfr # WS-422-U
Zoro # G003868918
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Lok Usa
- MFR # WS-422-U
- Zoro # G003868918
- Country of Origin China
- Category Indoor Game Tables
Description
These tiers can be quickly set at either one of 5 height positions, 4 angle positions and feature adjustable depth to accommodate virtually any size keyboard and controller up to 40 cm deep, as well as drum machines and sound modul.
Specifications- Tier depth: 40 cm (1.3)
- Attaching collar: Grip-Lok/30
- Weight capacity: 33,8 kg (74.5 lb)
- Color: Black
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH 1 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190388)
- MAYNE MAIL POST Mayne Fairfield 3-ft. Window Box Planter, White (5822-W)
- STEALTH Stealth DUPIVEXT Dual Pivot Rod Holder Extension (DUPIVEXT)
- FLEMING SUPPLY Fleming Supply Foam Floor Mat Tiles, 4 Interlocking 24 x 24 Pieces, Padding for Classrooms (920625DJM)
- DRUM WORKSHOP CP Traditional Bongo, Natural (CP221-AW)
- TISTHESEASON Electronic Mini Finger Drum Set (TI1258897)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- ROCK & ROLL IT Rock & Roll It MUK-22XYL Rainbow Xylophone Portable & Flexible Electronic Pad; Multi Color - Standard Size (MUK-22XYL)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- SPORTIME GAME ULTRAFOAM CRICKET SET (1403360)
- Quik Lok Usa Indoor Games