Quik Lok USA WS-421-U Multi Purpose Mixer & Keyboard Stand
Mfr # WS-421-U
Zoro # G403869171
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Lok Usa
- MFR # WS-421-U
- Zoro # G403869171
- UPC # 8025534022658
- Country of Origin China
- Category Indoor Game Tables
Description
Portable, heavy duty, height & width adjustable stand with foldable legs. Sturdy frame provides a solid base for supporting all kinds of gear, including keyboard/controllers, digital pianos, DJ coffins, recording and audio equipment. The WS/421 design grants maximum leg room for comfortable playing, in addition to providing a large area for placement of floor pedals.
Height adjustable to 12 positions from 25.6" to 37.8" (65 to 96 cm), this stand is great for tall musicians. The telescoping frame is width adjustable from 25.2" to 39.37" (64 to 100 cm) allowing to custom tailor the stand to the exact size of your equipment. Musicians' ideal solution for use at home, recording studios, stage or rehearsal environments. Heavy steel construction for years of reliability. Folds flat in a snap for easy storage and transport.
Specifications- Height positions (12): from 25.6" to 37.8" from 65 to 96 cm
- Tiers width range: From 25.2" to 39.37" From 64 to 100 cm
- Tiers depth: 11.8" - 30 cm
- Base width: 34.25" to 48.4" - 87 to 123 cm
- Base depth: 23.6" - 60 cm
- Folded dimensions: 27.95" x 14.57" x 5.3" 71 x 37 x 13,5 cm
- Frame tubing size: 30 mm
- Weight Capacity: 178 lb - 80 kg
- Color: Black
- Weight: 16.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- GREENIES Greenie Org Teenie 27Oz (428634)
- SAFE STEP Pro Plus Ice Melt, 50lb Bag, PK49 (635292)
- MIRACLE-GRO Solution Starting Plnting 48Oz (2005562)
- PYLE Dj Screen (PDJFAC02)
- GROVER Grover CP64-U Leather Top Buckle Handle; Brown (CP64-U)
- DRUM WORKSHOP Latin Percussion LP724G Rope Djembe 11 in. Synthetic Shell & Head; Gray (LP724G)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- TOY TIME Go Reverse Magnetic Travel Board Game with 64 Reversible Pieces | Strategy Game for Children/Adults (560890ONN)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- Quik Lok Usa Indoor Game Tables