Quik Lok USA T-550-U Double Brace Single Tier Keybrd Stand with Trigger Lock
Mfr # T-550-U
Zoro # G003869137
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Lok Usa
- MFR # T-550-U
- Zoro # G003869137
- UPC # 8025534023181
- Country of Origin China
- Category Indoor Game Tables
Description
The ingenious TRIGGER LOK system designed by QUIK-LOK houses five positive-lock height positions and is completely sealed exposing no parts. The mechanism allows the user to instantly open and close the stand from the top tiers without having to push or pull any knobs or buttons on the center disc, but simply squeezing the trigger and releasing it once the stand is positioned at the desired
Constructed using heavy duty 30 x 30mm steel tubing, the double-brace T/550 is strong enough to hold keyboards up to 180 lb (81 kg). The single-tier T/550 structure is also easily expandable by adding optional QLX/1 adjustable-Second-tier or any of the QLX accessories.
Features- Double Brace Single Tier Keybrd Stand with Trigger Lock
- 40.5 cm (15.9")
- Tier tube size: 30 mm
- Weight capacity: 91 kg (200.6 lb)
- Color: Black
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Electric Fence Post, 3/8"x4 ft. (901183A)
- SUBZERO Snow Shovel, 30 in to 37 in Plastic D-Grip Handle, Plastic Blade Material, 8 1/2 in Blade Width (17211)
- OREGON Lawn Mower Blade, Oregon, 21-3/8 In. L (191-139)
- ECHO Grass/Weed Blade, 8 In. Dia (69600120331)
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- FLASH FURNITURE Gray Folding Card Table - Portable Game Table (JB-2-GY-GG)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- DESIGN TOSCANO Celtic Walnut Heather Harp (MD4842)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- Quik Lok Usa Indoor Game Tables