Shop All Indoor Game Tables
Quik Lok Usa
Quik Lok USA QLX-3-U Second Tier for X-Style Blk 2Nd Tier X Series Stands
Mfr # QLX-3-U
Zoro # G303869165
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Lok Usa
- MFR # QLX-3-U
- Zoro # G303869165
- UPC # 8025534006160
- Country of Origin China
- Category Indoor Game Tables
Description
When you buy a Quik Lok stand, you just don't buy any "X" stand, you invest in a expandable system that can be configured in a variety of ways to fit any keyboard players' needs.
A new, strong, non-slip, lightweight aluminum alloy locking collar (Patented Design) called the Grip Lok 30 is used to anchor the accessories to the main stand.
QLX-3 is a fully adjustable Second Tier add-on for "X" stand with 30mm steel tubing. QLX-4 Mic boom or QLX-5 music holder can be added.
Specifications- Tier depth: 36 cm (14.3")
- Attaching collar: Grip-Lok / 30
- Weight capacity: 33.8 kg (75 lb)
- Color: Black
- Master carton: 10
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Marine Chest Cooler, 150 qt., Tan (150QT)
- CAMCO CAP REPLACE KIT FOR PROP TANK COVER, POLAR WHITE (NEW) (40543)
- NYLABONE Power Chew Original Chew Toy Reg (NR102P)
- MTD Cable-Clutch Contr (946-0908)
- DRUM WORKSHOP Latin Percussion LP1601 Trash Snare Hand Percussion (LP1601)
- TOY TIME 2-in-1 Horseshoe and Ring Toss Outdoor Skill Game Set Use for Picnic, Beach, Cookout| Kids/Beginners (831992TNC)
- TOY TIME Classic Wooden Blocks Stacking Game with Colored Wood and Bag, Indoor/Outdoor Play for Adults/Kids (527843DBQ)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- PYLE Portable 49Keys Electronic Keyboard, PKBRD4112 (PKBRD4112)
- SERENELIFE 76'' Portable and Foldable Pool Table with Accessory Kit (SLPO730)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- Quik Lok Usa Indoor Games