Shop All Indoor Game Tables
Quik Lok Usa
Quik Lok USA QL-692-U Single Guitar Stand with Adjustable Height Guitar Neck Rest - Black
Mfr # QL-692-U
Zoro # G503869149
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Lok Usa
- MFR # QL-692-U
- Zoro # G503869149
- UPC # 8025534005842
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Features- Lower cradles designed to hold either acoustic or electric guitars
- Solidly constructed with high-grade steel and arc-welded joints for years of dependability
- Soft, rubberized cushioning protects guitars from scratches and will not mar finish
- Height adjustable neck holder
- Folds down to a convenient portable size for transport
- Color: Black
- Depth: 13.2" - 33.5cm
- Set-up width positions(2): 14.4" 38.5cm
- Min to Max Set-up height: 32.2" to 19.7" - 82 to 50cm
- Fold-up height: 20.5" - 52cm
- Cradle depth opening: 5.1" - 13cm
- Square steel tube size: 15 x 30mm
- Round steel tube size: 30mm
- Weight: 5.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, Fuel; 3/16", Braided Cover (52 Ft. Roll) 8" x8" x6" (A-FH316B)
- YARD BUTLER Two Wheel Hose Truck (IHT-2EZ)
- AMES 30 UHMW Snow Pusher (1663000)
- ECHO Chain Saw Case, Use With Echo Chain Saws (99988801211)
- SPORTIME GAME TARGETBALL HOOK AND LOOP SET/24 PK (VTB-BOPK24 (SCHOOL SP.))
- PYLE Keyboard Stand, PKST52 (PKST52)
- SUPERIOR SMOKE Smoke Fluid, 1 gal. (C11)
- PYLE Acoustic Guitar, PGA820 (PGA820)
- DESIGN TOSCANO Sheng Kwong Authentic Metal Gong (MH70339)
- ULTIMATE SUPPORT Ultimate Support JSMNT101 Universal Ipad Holder (JSMNT101)
- PDP Natural - Chrome Hardware Kit Drums, 5 Piece (PDCM2215NA)
- Quik Lok Usa Indoor Games