Shop All Indoor Game Tables
Quik Lok Usa
Quik Lok USA BS-300BK-U 5-Position Adjustable Speaker Stand
Mfr # BS-300BK-U
Zoro # G703868829
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quik Lok Usa
- MFR # BS-300BK-U
- Zoro # G703868829
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Features- Designed for home, project and professional recording studios
- All-steel, arc welded construction. NO fibre or chipboard
- Attractive design incorporating cable management
- Stable, three-point triangle base with adjustable leelling floor spikes
- Sturdy metal top plate measures 9" square (23 cm)Sturdy metal top plate measures 9" square (23 cm)
- Speaker plate dimensions: 9" square - 23cm square
- Height Positions(5): 32.7", 36", 39", 42", 45.3"
- Base Size: 17.7" square - 45cm square
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRO-STEAM Circular Nylon Brush, 2.50" L (000033109)
- SPRAYERS PLUS 2 gal. Compressing Sprayer with Pump, 51" Hose Length (YT20)
- LOGO BRANDS Baltimore Orioles Logo 25oz Stainless Single Wall Flip Top Bottle (504-S25UFTB-8)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- PYLE Heavy Duty Keyboard Stand With 2Nd Tie (PKST64)
- PYLE Dj Screen (PDJFAC02)
- TOY TIME Luck of the Irish Slot Machine Bank - 15 Inches Tall (678919ELX)
- ULTIMATE SUPPORT Ultimate Support JSMNT101 Universal Ipad Holder (JSMNT101)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- ARKAY Discount Standard Electric 10 Gauge Guitar Strings Light- Green (RK.E10G)
- SAGA Baker Street Luxury Violin Case - Modern Oblong (BK-4030)
- Quik Lok Usa Indoor Games