Shop All Furnace and Heater Parts
Quietwarmth
Power Module W/ Built-In Gfci, 120V/240V
Mfr # TH-POWER
Zoro # G0455132
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL listed for USA and Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quietwarmth
- MFR # TH-POWER
- Zoro # G0455132
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Power Module W/ Built-In Gfci, 120V/240V |
Standards | UL listed for USA and Canada |
Description
Power Module W/ Built-In Gfci, 120V/240V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16201.8 6PK)
- ANTUNES Air Pressure Switch, Gray Spring (JD-2-GREY)
- CARRIER Inducer Assembly, 460V (50DK406816)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- TEKMAR Tekmar 361 Mixing Control - Variable Speed, 240V Relay (361)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- BAKER HYDRO Baker Hydro 00B7000 Control Plate Gasket (00B7000)
- FIREYE Fuse (23-197)
- ARMSTRONG 46K18 R39271B001 Burner (46K18)
- BASO Ignition Control Board (C161KKD-1C)
- LEVITON Angle Plug 30/50Amp 250V (00931-00E)
- Quietwarmth Furnace and Heater Parts