Shop All Sound Control and Acoustical Absorption
Quietsite
QuietSite Rail Clamps
Mfr # 26474
Zoro # G700443463
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Length 6 in
- Material Steel
- Standards NFPA 701 Method 1
- For Use With Quietsite(TM) Noise Barrier Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quietsite
- MFR # 26474
- Zoro # G700443463
- UPC # 697841270121
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 1 1/4 in |
Length | 6 in |
Details
Item | Rail Clamps |
Material | Steel |
Standards | NFPA 701 Method 1 |
For Use With | Quietsite(TM) Noise Barrier Panel |
Characteristics | Rail Clamps Connect Two Frames Together, Use (2) Rail Clamps per Side |
Includes | (6) Rail Clamps |
Description
Rail Clamps, Width 1 1/4 in, Length 6 in, Material Steel, For Use With Quietsite(TM) Noise Barrier Panel, Characteristics Rail Clamps Connect Two Frames Together, Use (2) Rail Clamps per Side, Standards NFPA 701 Method 1, Includes (6) Rail Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- DEWALT Hard Hat Mounted Ear Muffs, 26, Yellow / Black (DPG66-D)
- 2W INTERNATIONAL Black Riding Coat, 3X-Large (40-20 BK 3XL)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- AURALEX ACOUSTICS ProPOD Lite, 4PK (ProPOD™ Lite 4-PK)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- Quietsite Sound Control and Acoustical Absorption