Shop All Sound Control and Acoustical Absorption
Quietsite
QuietSite Metal Frame Kit
Mfr # 26468
Zoro # G500443465
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Width 48 in
- Material Steel
- Standards NFPA 701 Method 1
- Includes (2) Frame Pieces, (2) Spring Locks, (2) Stacking Pins
- For Use With Quietsite(TM) Noise Barrier Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quietsite
- MFR # 26468
- Zoro # G500443465
- UPC # 697841270091
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Height | 48 in |
Details
Item | Metal Barrier Frame |
Material | Steel |
Standards | NFPA 701 Method 1 |
Includes | (2) Frame Pieces, (2) Spring Locks, (2) Stacking Pins |
For Use With | Quietsite(TM) Noise Barrier Panel |
Resistant To | UV Protected, Water |
Characteristics | (1) Base Will Hold (2) Frames, (2) Base Needed if Only (1) Frame, Quick and Easy Assembly by One Person, Use Indoors or Outdoors |
Accessory Type | Metal Barrier Frame |
Description
Metal Barrier Frame, Width 48 in, Height 48 in, Material Steel, For Use With Quietsite(TM) Noise Barrier Panel, Resistant To UV Protected, Water, Characteristics (1) Base Will Hold (2) Frames, (2) Base Needed if Only (1) Frame, Quick and Easy Assembly by One Person, Use Indoors or Outdoors, Standards NFPA 701 Method 1, Includes (2) Frame Pieces, (2) Spring Locks, (2) Stacking Pins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Do Not Enter Authorized Persons Only Sign, Landscape (OS-NS-D-710-L-11165)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, XL, PR (ARCSTK-00-011)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- MARPAC Marpac MAR-DOHM-UNO Noise Sound Machine - White (MAR-DOHM/UNO)
- AURALEX ACOUSTICS Studiofoam Pyramid 1 Pair, 2PK (Studiofoam Pyramid 1 Pair)
- AURALEX ACOUSTICS ProPanel B124OBS (ProPanel B124OBS)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 1in, PK4 (CF1)
- BAND-IT EDGING WHT MELA 3/4""X50' (38565)
- Quietsite Sound Control and Acoustical Absorption