Shop All Sound Control and Acoustical Absorption
Quietsite
Noise Barrier Panel, 96 in L, 48 in W
Mfr # 26466
Zoro # G000443514
product price: $925.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$925.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 96 in
- Material Polyester
- Color Gray
- Standards NFPA 701 Method 1, OSHA Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietsite
- MFR # 26466
- Zoro # G000443514
- UPC # 697841270060
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 96 in |
Details
Item | Noise Barrier Panel |
Material | Polyester |
Color | Gray |
Standards | NFPA 701 Method 1, OSHA Compliance |
Thickness | 1 in |
Application | Air Conditioners, Any Loud Equipment Outdoors, Civil Engineering Sites, Construction Sites, Demolition, Generators, Industrial Plants, Manufacturing, Mining, Night Works, Oil and Gas, Public Works |
Resistant To | Fire |
Temp. Range | -40 Degrees to 180 Degrees F |
Includes | (1) 4 ft x 8 ft Panel |
Description
Noise Barrier Panel, Width 48 in, Length 96 in, Thickness 1 in, Color Gray, Material Polyester, Temp. Range -40 Degrees to 180 Degrees F, Resistant To Fire, Standards NFPA 701 Method 1, OSHA Compliance, Includes (1) 4 ft x 8 ft Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, LG (64721)
- STRANCO Die-Cut Reflective Letter Label, C (DWR-SINGLE-8-C)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 050)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- AURALEX ACOUSTICS ProPanel B124OBS (ProPanel B124OBS)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- Quietsite Hearing Protection