Shop All Sound Control and Acoustical Absorption
Quietsite
Noise Barrier Panel, 96 in L, 48 in W
Mfr # 26464
Zoro # G600443426
product price: $619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 96 in
- Material Polyester
- Color Gray
- Standards NFPA 701 Method 1, OSHA Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietsite
- MFR # 26464
- Zoro # G600443426
- UPC # 697841270053
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 96 in |
Details
Item | Noise Barrier Panel |
Material | Polyester |
Color | Gray |
Standards | NFPA 701 Method 1, OSHA Compliance |
Thickness | 1 in |
Resistant To | Fire, UV Protected, Water |
Temp. Range | -40 Degrees to 180 Degrees F |
Includes | (1) 4 ft x 8 ft Panel |
Application | Air Conditioners, Any Loud Equipment Outdoors, Civil Engineering Sites, Construction Sites, Demolition, Generators, Industrial Plants, Manufacturing, Mining, Night Works, Oil and Gas, Public Works |
Description
Noise Barrier Panel, Width 48 in, Length 96 in, Thickness 1 in, Color Gray, Material Polyester, Temp. Range -40 Degrees to 180 Degrees F, Resistant To Fire, UV Protected, Water, Standards NFPA 701 Method 1, OSHA Compliance, Includes (1) 4 ft x 8 ft Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (62007)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- BOTRON CO ESD Low Density Foam 3ftx2ftx1in (B1201)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- AURALEX ACOUSTICS Wall-Ceiling Mount, 2-1/8 in. W, Plastic (SNAP-ON ANCHOR)
- AURALEX ACOUSTICS Isolation Material, 21/64 ft. W, PK24 (PLATFOAM-KIT)
- Quietsite Sound Control and Acoustical Absorption