Shop All Sound Control and Acoustical Absorption
Quietsite
Noise Barrier Panel, 72 in L, 48 in W
Mfr # 26462
Zoro # G700443456
product price: $765.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 72 in
- Material Polyester
- Color Gray
- Standards NFPA 701 Method 1, OSHA Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietsite
- MFR # 26462
- Zoro # G700443456
- UPC # 697941270045
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 72 in |
Details
Item | Noise Barrier Panel |
Material | Polyester |
Color | Gray |
Standards | NFPA 701 Method 1, OSHA Compliance |
Thickness | 1 in |
Resistant To | Fire |
Includes | (1) 4 ft x 6 ft Panel |
Application | Air Conditioners, Any Loud Equipment Outdoors, Civil Engineering Sites, Construction Sites, Demolition, Generators, Industrial Plants, Manufacturing, Mining, Night Works, Oil and Gas, Public Works |
Temp. Range | -40 Degrees to 180 Degrees F |
Description
Noise Barrier Panel, Width 48 in, Length 72 in, Thickness 1 in, Color Gray, Material Polyester, Temp. Range -40 Degrees to 180 Degrees F, Resistant To Fire, Standards NFPA 701 Method 1, OSHA Compliance, Includes (1) 4 ft x 6 ft Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SHOE COVERS Extra Large (BK340XL)
- FAME FABRICS Bib Apron, No Pocket, F33L, Black (82618)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, White, OSFM (BLSH-HDS-HYNI-AP1W)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0457)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- AURALEX ACOUSTICS MoPAD-XL (MoPAD-XL™)
- AURALEX ACOUSTICS Acoustic Panel, 2H x 24W x 48In L (B224OBS)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK6 (4SF22CHA-HP)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- Quietsite Sound Control and Acoustical Absorption