Shop All Sound Control and Acoustical Absorption
Quietsite
Noise Barrier Kit, 97 1/2 in L, 48 in W
Mfr # 26466KT
Zoro # G700443531
product price: $1,224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,224.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 97 1/2 in
- Material Polyester, Steel
- Color Gray, Orange
- Standards NFPA 701 Method 1, OSHA Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietsite
- MFR # 26466KT
- Zoro # G700443531
- UPC # 697841270060
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 97 1/2 in |
Details
Item | Noise Barrier Kit |
Material | Polyester, Steel |
Color | Gray, Orange |
Standards | NFPA 701 Method 1, OSHA Compliance |
Thickness | 1.5 in |
Application | Air Conditioners, Any Loud Equipment Outdoors, Civil Engineering Sites, Construction Sites, Demolition, Generators, Industrial Plants, Manufacturing, Mining, Night Works, Oil and Gas, Public Works |
Includes | (1) 4 ft x 8 ft Panel, (1) Base, (1) Metal Frame Kit |
Resistant To | Fire |
Description
Noise Barrier Kit, Width 48 in, Length 97 1/2 in, Thickness 1.5 in, Color Gray, Orange, Material Polyester, Steel, Resistant To Fire, Standards NFPA 701 Method 1, OSHA Compliance, Includes (1) 4 ft x 8 ft Panel, (1) Base, (1) Metal Frame Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011R/10H)
- MCR SAFETY Knit Gloves, XL, Terry/Polyester, PK12 (9675XL)
- SOUTHWIRE Universal Breaker Lock Out Device (UBL1)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- QUIETSITE Noise Barrier Kit, 73 1/2 in L, 48 in W (26462KT)
- PALISADE Trim Kit 94"L in Wind Gust (6 Pieces) (17306)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- AURALEX ACOUSTICS SubDude-II (SubDude-II)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- Quietsite Hearing Protection