Shop All Sound Control and Acoustical Absorption
Quietsite
Noise Barrier Kit, 73 1/2 in L, 48 in W
Mfr # 26462KT
Zoro # G600443532
product price: $1,133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,133.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 73 1/2 in
- Material Polyester, Steel
- Color Gray, Orange
- Standards NFPA 701 Method 1, OSHA Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietsite
- MFR # 26462KT
- Zoro # G600443532
- UPC # 697941270045
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 73 1/2 in |
Details
Item | Noise Barrier Kit |
Material | Polyester, Steel |
Color | Gray, Orange |
Standards | NFPA 701 Method 1, OSHA Compliance |
Thickness | 1.5 in |
Resistant To | Fire |
Includes | (1) 4 ft x 6 ft Panel, (1) Base, (1) Metal Frame Kit |
Application | Air Conditioners, Any Loud Equipment Outdoors, Civil Engineering Sites, Construction Sites, Demolition, Generators, Industrial Plants, Manufacturing, Mining, Night Works, Oil and Gas, Public Works |
Description
Noise Barrier Kit, Width 48 in, Length 73 1/2 in, Thickness 1.5 in, Color Gray, Orange, Material Polyester, Steel, Resistant To Fire, Standards NFPA 701 Method 1, OSHA Compliance, Includes (1) 4 ft x 6 ft Panel, (1) Base, (1) Metal Frame Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG52-2)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, S, 720 PK, White (FC-N-S)
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 1in, PK4 (CF1)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- NUTRIONE Dohm DS White Noise Sound Therapy Machine - Black (NU12638)
- BOTRON CO ESD High Density Foam 3ftx2ftx0.125in (B1308)
- Quietsite Hearing Protection