Shop All Whole House Fans
Quietcool
Whole House Fan, Steel, 2-Speed, 533W, 120V
Mfr # QC CL-4700
Zoro # G8795577
original price:
$1,048.95
4% off
new price: $999.00
/ea
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 18 in
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 1475 to 2205
- CFM High 4,415
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietcool
- MFR # QC CL-4700
- Zoro # G8795577
- UPC # 811658020049
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 18 in |
Power Cord Length (Ft.) | 6 |
Duct Length | 9 ft |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 10 yr |
Duct Diameter | 18 in |
Grille Width | 16 in |
Overall Diameter | 19 in |
For Cut-Out Width | 30 1/2 in |
Overall Depth | 32 in |
For Cut-Out Height | 14 1/2 in |
Blade Diameter | 18 in |
Grille Length | 32 in |
Overall Width | 19 in |
Grille L x W | 32 in x 16 in |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 18 in, Drive Type Direct Drive, Maximum Airflow 4,415 cfm, Maximum Noise Level 1.8 sones, Wattage 551 W, Coverage Area 2,207 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- KOCH FILTER Fbrgls/Pkt Filter, MERV12, 24"x24"x30", 10P (216-110-130)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 252W, 120V (QC CL-2250)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- QUIETCOOL RM WHF-4.0DG2 Steel Roof Whole House Fan (RM WHF-4.0-DG2)
- AIR KING Dual Speed Exhaust Fan With Ceiling Radi (FRAK100)
- Quietcool Whole House Fans