Shop All Whole House Fans
Quietcool
Whole House Fan, Steel, 2-Speed, 320W, 120V
Mfr # QC CL-3100
Zoro # G8795552
product price: $839.00
/ea
Free Shipping & Returns
$839.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Direct Drive
- Blade Dia. 16 in
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 1,075 to 1,605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietcool
- MFR # QC CL-3100
- Zoro # G8795552
- UPC # 811658020025
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 16 in |
Power Cord Length (Ft.) | 6 |
Overall Diameter | 17 in |
Grille Length | 24 in |
For Cut-Out Height | 14 1/2 in |
Grille Width | 16 in |
Power Cord Length | 6 ft |
Duct Diameter | 16 in |
Overall Depth | 24 in |
For Cut-Out Width | 22 1/2 in |
Overall Width | 17 in |
Duct Length | 6 ft |
Manufacturer Warranty Length | 10 yr |
Blade Diameter | 16 in |
Grille L x W | 24 in x 16 in |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 3,126 cfm, Maximum Noise Level 1.8 sones, Wattage 299 W, Coverage Area 1,608 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 4-V R134a/404A/407C HAV60 (49935)
- ALLANSON 2744-628 240V Ignition (2744-628)
- HONEYWELL Th8320R1003 All New Visionpro (TH8320R100)
- CANARM Downblast Exhauster (ALX090DD)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 252W, 120V (QC CL-2250)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- QUIETCOOL RM WHF-4.0DG2 Steel Roof Whole House Fan (RM WHF-4.0-DG2)
- QUIETCOOL QC ES-7000 Steel Ceiling Whole House Fan (QC ES-7000)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- Quietcool Whole House Fans