Shop All Whole House Fans
Quietcool
Whole House Fan, 3103 CFM, 264W
Mfr # QC ES-3100
Zoro # G1896861
product price: $979.00
/ea
Free Shipping & Returns
$979.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 16 in
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 1,030 to 1,540
- CFM High 3,081
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietcool
- MFR # QC ES-3100
- Zoro # G1896861
- UPC # 811658020971
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 16 in |
Power Cord Length (Ft.) | 6 |
Manufacturer Warranty Length | 10 yr |
For Cut-Out Width | 22 1/2 in |
Grille Length | 24 in |
Overall Depth | 24 in |
Duct Diameter | 16 in |
Power Cord Length | 6 ft |
Duct Length | 6 ft |
Overall Width | 17 in |
Blade Diameter | 16 in |
Overall Diameter | 17 in |
Grille Width | 16 in |
For Cut-Out Height | 14 1/2 in |
Grille L x W | 24 in x 16 in |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 3,081 cfm, Maximum Noise Level 1.7 sones, Wattage 285 W, Coverage Area 1,541 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Restrictions
- This item has been restricted from sale in the following states: AS, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R8110-1530 Yellow Spring For (R8110-1530)
- EMBASSY INDUSTRIES Embassy Bracket & End Block Kit Brass (11200001)
- RPS RPS CB43 Water Wick Humidifier Filter (4375317)
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- QUIETCOOL Whole House Fan, Steel, 1-Speed, 156W, 120V (QC CL-1500)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- Quietcool Whole House Fans