Shop All Whole House Fans
Quietcool
Whole House Fan, 1468 CFM, 61W
Mfr # QC ES-1500
Zoro # G1896819
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 14 in
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 480 to 715
- CFM High 1,434
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietcool
- MFR # QC ES-1500
- Zoro # G1896819
- UPC # 811658020957
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 14 in |
Power Cord Length (Ft.) | 6 |
For Cut-Out Width | 14 1/2 in |
Overall Depth | 16 in |
Grille Length | 16 in |
Overall Diameter | 15 in |
Duct Diameter | 14 in |
Grille Width | 16 in |
Overall Width | 16 in |
For Cut-Out Height | 14 1/2 in |
Manufacturer Warranty Length | 10 yr |
Blade Diameter | 14 in |
Duct Length | 6 ft |
Power Cord Length | 6 ft |
Grille L x W | 16 in x 16 in |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 1, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 14 in, Drive Type Direct Drive, Maximum Airflow 1,434 cfm, Maximum Noise Level 1.3 sones, Wattage 64.5 W, Coverage Area 717 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Restrictions
- This item has been restricted from sale in the following states: AS, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Current And Voltage Logger (LCV)
- SCHNEIDER ELECTRIC Valve Repair Pocket Spline/Hex Wrench (TOOL-82)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- QUIETCOOL RM WHF-4.0DG1 Steel Roof Whole House Fan (RM WHF-4.0-DG1)
- QUIETCOOL QC CL-7000 Steel Ceiling Whole House Fan (QC CL-7000)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- QUIETCOOL QC ES-7000 Steel Ceiling Whole House Fan (QC ES-7000)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 252W, 120V (QC CL-2250)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- Quietcool Whole House Fans