Shop All Whole House Fans
Quietcool
RM WHF-4.0DG1 Steel Roof Whole House Fan
Mfr # RM WHF-4.0-DG1
Zoro # G603509020
product price: $1,198.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Type Roof Mount Whole House Fans
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 1220 to 2831
- CFM High 3,543 cfm
- CFM Medium 3,205 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietcool
- MFR # RM WHF-4.0-DG1
- Zoro # G603509020
- UPC # 811658022272
- Country of Origin United States
- Category Whole House Fans
Dimensions
Height (In.) | 15 in |
Blade Diameter | 22 in |
For Cut-Out Height | 22 1/2 in |
Grille L x W | 22 in x 22 in |
Grille Width | 22 in |
Grille Length | 22 in |
For Cut-Out Width | 22 1/2 in |
Description
Whole House Fan, Mounting Location Roof, Quiet Design Yes, Number of Speeds 3, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 22 in, Drive Type Direct Drive, Maximum Airflow 3,543 cfm, Maximum Noise Level Not Applicable, Wattage 451 W, Coverage Area 1,831 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- 3M CUNO Filter Cartridge Ice190-S System (HF90-S)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BL)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (TH6110D1021)
- QUIETCOOL Whole House Fan, Steel, 1-Speed, 156W, 120V (QC CL-1500)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- QUIETCOOL QC CL-7000 Steel Ceiling Whole House Fan (QC CL-7000)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- DAYTON Whole House Fan, 30 In, Direct Dr, 120 V (3EAU2)
- Quietcool Whole House Fans