Shop All Whole House Fans
Quietcool
RM WHF-4.0-DB Steel Roof Whole House Fan
Mfr # RM WHF-4.0-DB
Zoro # G203508997
product price: $1,350.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Type Roof Mount Whole House Fans
- Fan Voltage 120V AC
- Coverage (Square-Ft.) 1181 to 2771
- CFM High 3,662 cfm
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quietcool
- MFR # RM WHF-4.0-DB
- Zoro # G203508997
- UPC # 811658022104
- Country of Origin United States
- Category Whole House Fans
Dimensions
Height (In.) | 15 in |
Grille L x W | 32 in x 16 in |
Grille Length | 32 in |
For Cut-Out Width | 30 1/2 in |
For Cut-Out Height | 14 1/2 in |
Blade Diameter | 22 in |
Grille Width | 16 in |
Description
Whole House Fan, Mounting Location Roof, Quiet Design Yes, Number of Speeds 3, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 22 in, Drive Type Direct Drive, Maximum Airflow 3,543 cfm, Maximum Noise Level Not Applicable, Wattage 377 W, Coverage Area 1,831 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 24x240x1 Hammock Filter (HR24240)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- SCOTSMAN Ice Bags, 8 lb. Capacity (KBAG)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- QUIETCOOL QC ES-6000 Steel Ceiling Whole House Fan (QC ES-6000)
- QUIETCOOL QC CL-7000 Steel Ceiling Whole House Fan (QC CL-7000)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 252W, 120V (QC CL-2250)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- Quietcool Whole House Fans