Shop All Door Pulls
Quiet Glide
Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set
Mfr # NT.1499.02.SS
Zoro # G805831097
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.1499.02.SS
- Zoro # G805831097
- UPC # 841572168664
- Country of Origin China
- Category Door Pulls
Details
Material | Metal |
Finish | Stainless Steel |
Item | Door Pull |
Description
The Quiet Glide combination door pull set is the finishing touch for your rolling barn doors. With an oversized bar pull on one side you can achieve a contemporary barn door look. On the other side the flush handle satisfies the need for minimal clearance. The quick installation and convenience of a complete set makes this an easy choice.
• Hardware set is made of Stainless Steel
• Use with 1-3/8 in. to 1-3/4 in. thick wood doors
• No routing or cutting in door required, flush pull mounts directly to surface of door
• Hardware set includes the following: 1 bar pull, 1 flush pull, 2 screws, 2 handle backplates, 1 Allen key
• Durable steel construction for everyday use
• Easy to install: measure/mark holes, drill, then attach pulls with screws
• For use with other door thickness sizes, purchase screws based on door thickness
• Hardware set is made of Stainless Steel
• Use with 1-3/8 in. to 1-3/4 in. thick wood doors
• No routing or cutting in door required, flush pull mounts directly to surface of door
• Hardware set includes the following: 1 bar pull, 1 flush pull, 2 screws, 2 handle backplates, 1 Allen key
• Durable steel construction for everyday use
• Easy to install: measure/mark holes, drill, then attach pulls with screws
• For use with other door thickness sizes, purchase screws based on door thickness
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- ZORO SELECT Gasket, Full Face, 6 In, SBR, Red (7124FF-0150-125-0600)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- RANDALL 4' x 8" Wide x 1/2" High Corrugated Threshold (4 FT A-84)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- KINEDYNE Kinedyne 24" Overhead & Side Trailer Door Pull Strap (1524)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- Quiet Glide Door Pulls