Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 72" Satin Nickel Wedge Mini Double Barn Door Hardware
Mfr # NT.1310.02.SN-72-2-SC
Zoro # G601827638
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hardware Finish Satin Nickel
- Soft Close Yes
- Height of Track 1 in.
- Length of Track 72 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.1310.02.SN-72-2-SC
- Zoro # G601827638
- UPC # 841572140097
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Length of Track | 72 in. |
Width of Strap | 1-1/4 in. |
Length of Strap | 6-1/4 in. |
Total Maximum Door Width | 36 |
Details
Material | Steel |
Hardware Finish | Satin Nickel |
Soft Close | Yes |
Use Location | Interior |
Single/Double Door | Double |
Maximum Door Thickness | 1-1/8 in. |
Strap Style | Wedge |
Maximum Weight Capacity | 88 lbs |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- WEDGE-LOC 2 in. H X 7.5 in. W Aluminum Diagonal Brace (208)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- NATIONAL HARDWARE Satin Nickel Plastic Sliding Door Hardware Kit (N187-082)
- PRIME-LINE Prime-Line Chrome Silver Metal Keeper 1 pk (E 2040)
- NATIONAL HARDWARE Brushed Steel/Zinc Sliding Door Lock (N700-152)
- NATIONAL HARDWARE Magnetic Door Stop (N328-195)
- Quiet Glide Sliding Track & Hangers