Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 72" Black Front Mount Mini Single Barn Door Hardware
Mfr # NT.1310.04.08-72-SC
Zoro # G901827628
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Weight Capacity 88 lbs
- Height of Track 1 in.
- Length of Track 72 in.
- Length of Strap 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.1310.04.08-72-SC
- Zoro # G901827628
- UPC # 841572139787
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Length of Track | 72 in. |
Length of Strap | 3 in. |
Width of Strap | 3 in. |
Total Maximum Door Width | 36 |
Details
Material | Steel |
Maximum Weight Capacity | 88 lbs |
Strap Style | Front Mount |
Maximum Door Thickness | 1-1/8 in. |
Soft Close | Yes |
Single/Double Door | Single |
Hardware Finish | Black |
Use Location | Interior |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 3 in. W x 3 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 2020 SC15 Single, 4PK (532020)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th (96125)
- REINZ Gasket Material, 71-15658-00 (71-15658-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- KNAPE & VOGT DRAWER SLIDE 100# 18"" ZC (TT100P 450)
- RICHARDS-WILCOX CONVEYOR WHEEL, VERTICAL, CGD BEARING (2035.02925)
- JOHNSON HARDWARE POCKT DR TRCK& HRDWR KIT (100721DR)
- PRIME-LINE Lock Mortise Vertical (15410)
- Quiet Glide Pocket & Sliding Door Hardware