Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 60" Satin Nickel Wedge Mini Single Barn Door Hardware
Mfr # NT.1310.02.SN-60-SC
Zoro # G901827635
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hardware Finish Satin Nickel
- Height of Track 1 in.
- Maximum Weight Capacity 88 lbs
- Length of Track 60 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quiet Glide
- MFR # NT.1310.02.SN-60-SC
- Zoro # G901827635
- UPC # 841572140066
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Length of Track | 60 in. |
Length of Strap | 6-1/4 in. |
Width of Strap | 1-1/4 in. |
Total Maximum Door Width | 30 |
Details
Material | Steel |
Hardware Finish | Satin Nickel |
Maximum Weight Capacity | 88 lbs |
Maximum Door Thickness | 1-1/8 in. |
Soft Close | Yes |
Single/Double Door | Single |
Use Location | Interior |
Strap Style | Wedge |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-1/4 in. W x 6-1/4 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD ANSI UL Fire Rated Mortise Lockset (2-3/4") Mechanism - US32D - Entry (DULML01-SS-ET)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Gray, 20x30 Mesh, One Roll (3003847)
- SARGENT 6-Pin Keyblank, RK Keyway, Embossed Logo Only, 50 Pack (6275RK (50PK))
- PEMKO 307DV36 36" Door Bottom Sweep with 1" Vinyl Dark Bronze (307DV36)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP 15)
- IVES CABINET CATCH ALM 1-3/8"" (SP2A92)
- HOMECARE PRODUCTS 17 ft. Weather Stripping; Metal Bronze (HO414031)
- BALDWIN ESTATE Contemporary Satin Black Cremone Bolts Satin Black (8107.190.CVR)
- Quiet Glide Sliding Track & Hangers