Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 60" Satin Nickel Spade Mini Double Barn Door Hardware
Mfr # NT.1310.10.SN-60-2-SC
Zoro # G701827637
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height of Track 1 in.
- Strap Style Spade
- Use Location Interior
- Width of Strap 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.1310.10.SN-60-2-SC
- Zoro # G701827637
- UPC # 841572140431
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Height of Track | 1 in. |
Width of Strap | 1-3/4 in. |
Length of Strap | 6-3/8 in. |
Length of Track | 60 in. |
Total Maximum Door Width | 30 |
Details
Material | Steel |
Strap Style | Spade |
Use Location | Interior |
Maximum Weight Capacity | 88 lbs |
Hardware Finish | Satin Nickel |
Soft Close | Yes |
Maximum Door Thickness | 1-1/8 in. |
Single/Double Door | Double |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/4 in. W x 6-3/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/4 in. W x 6-3/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 WHITE RC HINGE (851275)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJC8)
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, PK12 (PC-ACOUSTIC)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- PRIME-LINE TRACK KIT F/48""BIPASS DR (163589)
- NATIONAL HARDWARE Patio Dr Handle W/Latch (N349-209)
- NATIONAL HARDWARE Magnetic Door Stop (N328-195)
- JOHNSON HARDWARE POCKT DR TRCK& HRDWR KIT (100721DR)
- Quiet Glide Sliding Track & Hangers