Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 60" Satin Nickel Horseshoe Min Double Barn Door Hardware
Mfr # NT.1310.08.SN-60-2-SC
Zoro # G701827699
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Door Thickness 1-1/8 in.
- Single/Double Door Double
- Strap Style Horseshoe
- Total Maximum Door Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quiet Glide
- MFR # NT.1310.08.SN-60-2-SC
- Zoro # G701827699
- UPC # 841572140318
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Total Maximum Door Width | 30 |
Width of Strap | 2-1/8 in. |
Height of Track | 1 in. |
Length of Track | 60 in. |
Length of Strap | 4-3/8 in. |
Details
Material | Steel |
Maximum Door Thickness | 1-1/8 in. |
Single/Double Door | Double |
Strap Style | Horseshoe |
Maximum Weight Capacity | 88 lbs |
Hardware Finish | Satin Nickel |
Use Location | Interior |
Soft Close | Yes |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2-1/8 in. W x 4-3/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2-1/8 in. W x 4-3/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- SPD Welded Blade End Gas Spring (GSWB348667)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- CROSBY PIVOT 6T IPU10/H IP0098 (2710521)
- NATIONAL Hardware Zinc-Plated Silver Steel Door Spring (N235-028)
- NATIONAL HARDWARE ByPassing Door Hardware, NylonSteel, Galvanized (N343-111)
- BALDWIN ESTATE Cremone Bolts (8105.004.A)
- Quiet Glide Pocket & Sliding Door Hardware