Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 48" Black Diamond Mini Single Barn Door Hardware
Mfr # NT.1310.05.08-48-SC
Zoro # G601827652
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hardware Finish Black
- Total Maximum Door Width 24
- Length of Track 48 in.
- Use Location Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.1310.05.08-48-SC
- Zoro # G601827652
- UPC # 841572139800
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Total Maximum Door Width | 24 |
Length of Track | 48 in. |
Height of Track | 1 in. |
Width of Strap | 2 in. |
Length of Strap | 6-1/4 in. |
Details
Material | Steel |
Hardware Finish | Black |
Use Location | Interior |
Single/Double Door | Single |
Maximum Weight Capacity | 88 lbs |
Strap Style | Diamond |
Maximum Door Thickness | 1-1/8 in. |
Soft Close | Yes |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2 in. W x 6-1/4 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2 in. W x 6-1/4 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- ILCO Ilco: Y170-PT Transponder Key (ILCO-Y170-PT)
- CODEL DOORS 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- THE MARWIN The Marwin S-81 Superior 22.5 x 54 10 ft. Attic Stair 300Lb (S-81)
- LE JOHNSON PRODUCTS 2200482D Door Bypass Hardware Set 2 Door 48 (7854763)
- PRIME-LINE 19/64 in. x 200 ft., Gray Vinyl Glazing Channel Single Pack (P 7741)
- RICHARDS-WILCOX SERIES 3120 TRUCK ONLY(PAIR) ZINC (3120.00001)
- Quiet Glide Pocket & Sliding Door Hardware