Shop All Sliding Track & Hangers
Quiet Glide
Soft Close 48" Black Diamond Mini Double Barn Door Hardware
Mfr # NT.1310.05.08-48-2-SC
Zoro # G801827650
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Use Location Interior
- Strap Style Diamond
- Maximum Weight Capacity 88 lbs
- Width of Strap 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quiet Glide
- MFR # NT.1310.05.08-48-2-SC
- Zoro # G801827650
- UPC # 841572139817
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Width of Strap | 2 in. |
Length of Strap | 6-1/4 in. |
Height of Track | 1 in. |
Length of Track | 48 in. |
Total Maximum Door Width | 24 |
Details
Material | Steel |
Use Location | Interior |
Strap Style | Diamond |
Maximum Weight Capacity | 88 lbs |
Soft Close | Yes |
Single/Double Door | Double |
Maximum Door Thickness | 1-1/8 in. |
Hardware Finish | Black |
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 2 in. W x 6-1/4 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1430 (05-40014-3)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 605 234 ASA SCC)
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU4)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- QUIET GLIDE Flat Rail Connector for Black Steel Rail (NT.1419.08)
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- RANDALL BLACK PLASTIC TRACK FOR 1/4In. (6 FT P-8026-BLK)
- NATIONAL HARDWARE Magnetic Door Stop (N328-195)
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, PAINTED (0081.00002)
- Quiet Glide Sliding Track & Hangers