Shop All Ladder Accessories
Quiet Glide
Satin Nickel Vertical Hook Bracket
Mfr # QG.301.02
Zoro # G001780069
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Satin Nickel
- Ladder Type Hook Rail Bracket
- Manufacturer Color Satin Nickel
- Hardware Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # QG.301.02
- Zoro # G001780069
- UPC # 810412023333
- Country of Origin United States
- Category Ladder Accessories
Details
Material | Aluminum |
Color | Satin Nickel |
Ladder Type | Hook Rail Bracket |
Manufacturer Color | Satin Nickel |
Hardware Included | No |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Additional vertical HOOK rail brackets to mount Quiet Glide rail to wall
• Always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood. Do not mount rail brackets directly onto a drywall surface
• Vertical HOOK rail brackets only works with Quiet Glide round rail systems
• Recommend a minimum of 1 bracket for every 32 inches of rail
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Additional vertical HOOK rail brackets to mount Quiet Glide rail to wall
• Always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood. Do not mount rail brackets directly onto a drywall surface
• Vertical HOOK rail brackets only works with Quiet Glide round rail systems
• Recommend a minimum of 1 bracket for every 32 inches of rail
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 16800 lb Cap (EN180X10)
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Gray, Wire Base (R06-GGW-PWA-3UNT)
- ZORO SELECT Stem Caster, 155 lb. Load Rating, Swivel (P7S-SRP030K-SG5)
- QUIET GLIDE Black Vertical Hook Bracket (QG.301.08)
- QUIET GLIDE Black Vertical Roller Bracket (QG.201.08)
- QUIET GLIDE Standard Black Rail End Cap (QG.40.08)
- QUIET GLIDE Rail Connector (QG.41)
- QUIET GLIDE Black 6 ft. Rail (QG.4006.08)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- METALTECH Spring Clip Grey 3In (M-MLS)
- Quiet Glide Ladder Accessories