Shop All Door Pulls
Quiet Glide
Satin Nickel Rectangle Handle
Mfr # QG.1399.04.02
Zoro # G705831081
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Projection 1-1/2 in.
- Width 1-13/16 in.
- Height (In.) 8-5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # QG.1399.04.02
- Zoro # G705831081
- UPC # 810412026389
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-13/16 in. |
Height (In.) | 8-5/8 in. |
Details
Material | Metal |
Finish | Satin Nickel |
Projection | 1-1/2 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-5/8 in. H x 1-13/16 in. W x 1-1/2 in. D
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-5/8 in. H x 1-13/16 in. W x 1-1/2 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Polished (KG31)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Bright Chrome (EP6125U26)
- BEST 2" W x 4" H Satin Brass Door and Butt Hinge (F1794X4DOORHINGE4STL)
- CAR DEALER DEPOT Economy Key Board (404)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- NATIONAL HARDWARE PULL HANDLE BRUSHED 10""H (N700-109)
- Quiet Glide Door Pulls and Push Plates