Shop All Door Pulls
Quiet Glide
Satin Nickel Recessed Door Pull
Mfr # NT.FP4X134.02
Zoro # G805831103
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 1-3/4 in.
- Depth 3/8 in.
- Height (In.) 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.FP4X134.02
- Zoro # G805831103
- UPC # 841572148734
- Country of Origin China
- Category Door Pulls
Dimensions
Width | 1-3/4 in. |
Depth | 3/8 in. |
Height (In.) | 4 in. |
Details
Material | Metal |
Finish | Satin Nickel |
Item | Flush Pull |
Description
Hardware for sliding doors, cabinet doors and pocket doors when flush installation is needed. Crafted of steel and powder coated for durability. This pull is available in Satin Nickel, Bronze, and Black finishes.
• Beautiful Satin Nickel finish with long lasting durability
• Two mounting pin nails (in matching finish) included
• Routing for recess required
• Ideal for any interior sliding door
• Durable steel construction for everyday use
• Dimensional Size: 3-15/16 in. H x 1-11/16 in. W x 7/16 in. D
• Beautiful Satin Nickel finish with long lasting durability
• Two mounting pin nails (in matching finish) included
• Routing for recess required
• Ideal for any interior sliding door
• Durable steel construction for everyday use
• Dimensional Size: 3-15/16 in. H x 1-11/16 in. W x 7/16 in. D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38875.009.0231)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- BRADY Lockout Cable, 8 ft. L (65319)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- RICHELIEU 8inch 203 mm Center to Center Round BacktoBack Pull for Glass Door, Matte Black (87H2R198900)
- Quiet Glide Door Pulls