Shop All Barn & Hanging Door Hardware
Quiet Glide
Satin Nickel 96" Vista Sliding Door Hardware
Mfr # QG.1300.V-96.02
Zoro # G001024569
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quiet Glide
- MFR # QG.1300.V-96.02
- Zoro # G001024569
- UPC # 841572109339
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Description
Bring the trendy yet timeless style of our premium-quality rolling barn door hardware to your home! The Quiet Glide round rail series has many styles that range from tastefully rustic to modern. There is a barn door hardware kit available for virtually any space! With movable brackets for easy, universal installation and sturdy construction that supports a maximum recommended 250 lbs., the Quiet Glide round rail hardware kit will be a practical and stylish addition to your home! (Door Not Included)
•Kit accommodates doors up to 2-1/4 in. thick
•250 lb. weight capacity per hardware set - see instructions
•Kit comes with all the parts needed to hang a door up to 48 in. wide
•Exclusive Round Track by Quiet Glide
•Solid aluminum with specially designed T slot to position brackets
•Rail can be cut down to size with hack saw or metal cutting machine blade
•Fascia board/header Required for mounting door hardware
•Strap size: 7-1/2 in. H x 6 in. W x 1-3/8 in. D
•Rail size: 96 in. W x 1 in. diameter •Thermoplastic wheels for a smooth and quiet rolling operation
•Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
•Kit accommodates doors up to 2-1/4 in. thick
•250 lb. weight capacity per hardware set - see instructions
•Kit comes with all the parts needed to hang a door up to 48 in. wide
•Exclusive Round Track by Quiet Glide
•Solid aluminum with specially designed T slot to position brackets
•Rail can be cut down to size with hack saw or metal cutting machine blade
•Fascia board/header Required for mounting door hardware
•Strap size: 7-1/2 in. H x 6 in. W x 1-3/8 in. D
•Rail size: 96 in. W x 1 in. diameter •Thermoplastic wheels for a smooth and quiet rolling operation
•Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 10" Commercial Latch Protector for Outswing Doors (CLP110630)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1382)
- ELMDOR Dry Wall Access Door, 14x14, Prime Coat W/ Screwdriver Lock (DW14X14PC-SDL)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 32inL (RT4-5852)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Front (2 Pack) (N 6502)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Black (GB6001GBL)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- PRIMELINE TOOLS Closet Door Guide, 3-3/4" L (N 6549)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 4-5/8"L (8-209-4G)
- SURE-LOC HARDWARE Sure-Loc Hardware Privacy Latch, Satin Nickel (BARN-LT 15)
- Quiet Glide Barn & Hanging Door Hardware