Shop All Ladder Accessories
Quiet Glide
Satin Nickel 6 ft. Rail
Mfr # QG.4006.02
Zoro # G601780070
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 Ft.
- Material Aluminum
- Ladder Type Rail
- Manufacturer Color Satin Nickel
- Total Rail Length (Ft.) 6 Ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # QG.4006.02
- Zoro # G601780070
- UPC # 810412020875
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Length | 6 Ft. |
Total Rail Length (Ft.) | 6 Ft. |
Details
Material | Aluminum |
Ladder Type | Rail |
Manufacturer Color | Satin Nickel |
Hardware Included | No |
Color | Satin Nickel |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Exclusive round track by Quiet Glide
• Solid aluminum with specially designed T slot to position brackets
• Rail brackets and components sold separate
• Rail can be cut down to size with hacksaw or metal cutting machine blade
• Rail size: 1 in. Diameter x 72 in. Wide
• Interior use only
• Exclusive round track by Quiet Glide
• Solid aluminum with specially designed T slot to position brackets
• Rail brackets and components sold separate
• Rail can be cut down to size with hacksaw or metal cutting machine blade
• Rail size: 1 in. Diameter x 72 in. Wide
• Interior use only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2602NTX4)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- MARATHON Ribbed Flat Free Tire 24X2, 2.25 C, 3/4 (93001)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- QUIET GLIDE Black 6 ft. Rail (QG.4006.08)
- QUIET GLIDE Black Vertical Roller Bracket (QG.201.08)
- QUIET GLIDE Standard Black Rail End Cap (QG.40.08)
- QUIET GLIDE Satin Nickel Vertical Hook Bracket (QG.301.02)
- QUIET GLIDE Rail Connector (QG.41)
- QUIET GLIDE Black Vertical Hook Bracket (QG.301.08)
- BAUER LADDER Ladder Wedge with Rubber Cleats (09022)
- Quiet Glide Ladders