Shop All Barn & Hanging Door Hardware
Quiet Glide
Miniature Black 48 in. Single Front Mount Bi-Fold Sliding Barn Door Track and Hardware Kit
Mfr # NT.BFM1310.FM.08-48
Zoro # G605831105
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 48 in.
- Width (In.) 1 in.
- Material Steel
- Max. Weight (Lb.) 88 lbs.
- Height (In.) 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.BFM1310.FM.08-48
- Zoro # G605831105
- UPC # 841572170292
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 48 in. |
Width (In.) | 1 in. |
Height (In.) | 1 in. |
Details
Material | Steel |
Max. Weight (Lb.) | 88 lbs. |
Hardware | Black |
For Door Thickness | 1-1/4 in. |
Description
Now available for cabinet or furniture applications, replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas! Update existing cabinet furniture with a bold single or double barn door look for tight spaces.
• Use with cabinet or small furniture doors; Hardware does NOT support residential door applications
• Accommodate doors up to 1-1/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Door strap size: 6-7/8 in. OAH x 1 in. W; Rail size: 48 in. L x 1 in. H x 1/8 in. D
• Maximum weight capacity 88 lbs.
• Rails have 21-5/8 in. hole spacing
• Hardware includes: (1) adjustable Roller, (1) fixed roller, (1) 48 in. rail, rail mount brackets, bottom floor guides, (3) bi-fold door hinges, and necessary fasteners
• Update existing cabinet furniture with a bold barn door look for tight spaces
• Offers a solution to replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas
• Unique bifold door action allows for a cabinet door that sticks only halfway out when opened over traditional cabinet doors
• Offers quiet cabinet door closure over traditional cabinet doors slamming shut
• Use with cabinet or small furniture doors; Hardware does NOT support residential door applications
• Accommodate doors up to 1-1/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Door strap size: 6-7/8 in. OAH x 1 in. W; Rail size: 48 in. L x 1 in. H x 1/8 in. D
• Maximum weight capacity 88 lbs.
• Rails have 21-5/8 in. hole spacing
• Hardware includes: (1) adjustable Roller, (1) fixed roller, (1) 48 in. rail, rail mount brackets, bottom floor guides, (3) bi-fold door hinges, and necessary fasteners
• Update existing cabinet furniture with a bold barn door look for tight spaces
• Offers a solution to replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas
• Unique bifold door action allows for a cabinet door that sticks only halfway out when opened over traditional cabinet doors
• Offers quiet cabinet door closure over traditional cabinet doors slamming shut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Power Supply, 16 in. L, 1 Output (631RFA)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243158 StealthDrain Low Profile Catch Basin - Black (243158)
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- ARROW LOCK Mortise Lockset, 40H Lock Body, Mech. (AM12-LB)
- PRIMELINE TOOLS 3/8 in. Offset Nylon Dial Action Closet Door Hanger (2 Pack) (N 7176)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack) (N 6517)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- DESIGNER COLLECTION White 96" Sliding Door Hardware (NT.1400.09W-96.01)
- PRIMELINE TOOLS Plastic Pocket Door Bottom Guide, 1-1/8 Inch, White, Set of 1 (N 7015)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Satin Stainless (BARN-RD1 32D)
- EKENA MILLWORK Premium Barn Door Floor Adjustable U-Guide, Black (GB6001UBL)
- Quiet Glide Barn & Hanging Door Hardware