Shop All Track Ladders
Quiet Glide
Ladder 9.92 ft. Unfinish Maple Sat Nickel Hook Roller Kit with 8 ft. Rail
Mfr # QG.510-10MA-08-V.02
Zoro # G801780061
product price: $1,548.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,548.99
Free 30-Day Returns
Key Features
- Ladder Height 120 in.
- Manufacturer Color Satin Nickel
- Color Satin Nickel
- Step Width 16 in.
- Ladder Width 16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # QG.510-10MA-08-V.02
- Zoro # G801780061
- UPC # 810412022817
- Country of Origin United States
- Category Track Ladders
Dimensions
Ladder Height | 120 in. |
Step Width | 16 in. |
Ladder Width | 16 in. |
Max. Work Height | 119 in. |
Ladder Depth | 4-1/2 in. |
Total Rail Length (Ft.) | 8 Ft. |
Details
Number of Steps | 9 |
Manufacturer Color | Satin Nickel |
Color | Satin Nickel |
Ladder Type | Library Ladder |
Wood Species | Maple |
Material | Wood |
Bottom Assembly | Rolling |
Upper Assembley | Hook Roller |
Brake | Yes |
Hardware Included | Yes |
Ladder Finish | Un-Finished |
Maximum Weight Capacity | 300 lbs. |
Ladder Material | Wood |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Ladder package includes: 1 Hook roller hardware kit, one 10 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 10 ft. ladder, the center of the rail must be mounted at 115 in. H (from the floor)
• 10 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.02 (6 ft. rail); QG.41 (rail connector); QG.301.02 (rail bracket); QG.40.02 (set of rail end caps)
• Ladder package includes: 1 Hook roller hardware kit, one 10 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 10 ft. ladder, the center of the rail must be mounted at 115 in. H (from the floor)
• 10 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.02 (6 ft. rail); QG.41 (rail connector); QG.301.02 (rail bracket); QG.40.02 (set of rail end caps)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C1P6)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (5077 RED)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- QUAL-CRAFT Qualcraft Industries Ladder Hook With Roller Steel 2481 (7847973)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- Quiet Glide Ladders