Shop All Track Ladders
Quiet Glide
Ladder 9.92 ft. Unfinish Maple Black Hook Roller Kit with 8 ft. Rail
Mfr # QG.510-10MA-08-V.08
Zoro # G501780057
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,453.99
Free 30-Day Returns
Key Features
- Step Width 16 in.
- Ladder Finish Un-Finished
- Ladder Width 16 in.
- Total Rail Length (Ft.) 8 Ft.
- Max. Work Height 119 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quiet Glide
- MFR # QG.510-10MA-08-V.08
- Zoro # G501780057
- UPC # 810412024675
- Country of Origin United States
- Category Track Ladders
Dimensions
Step Width | 16 in. |
Ladder Width | 16 in. |
Total Rail Length (Ft.) | 8 Ft. |
Max. Work Height | 119 in. |
Ladder Depth | 4-1/2 in. |
Ladder Height | 120 in. |
Details
Number of Steps | 9 |
Ladder Finish | Un-Finished |
Wood Species | Maple |
Upper Assembley | Hook Roller |
Hardware Included | Yes |
Manufacturer Color | Black |
Color | Black |
Maximum Weight Capacity | 300 lbs. |
Brake | Yes |
Ladder Material | Wood |
Bottom Assembly | Rolling |
Material | Wood |
Ladder Type | Library Ladder |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Ladder package includes: 1 Hook roller hardware kit, one 10 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 10 ft. ladder, the center of the rail must be mounted at 115 in. H (from the floor)
• 10 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.301.08 (rail bracket); QG.40.08 (set of rail end caps)
• Ladder package includes: 1 Hook roller hardware kit, one 10 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical hook rail brackets and required fasteners
• For an 10 ft. ladder, the center of the rail must be mounted at 115 in. H (from the floor)
• 10 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical HOOK rail brackets dimensions: 2-11/16 in. H x 23/32 in. W x 1-7/8 in. D with 2-1/16 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.301.08 (rail bracket); QG.40.08 (set of rail end caps)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Caster 3 In. x 1.25 In., For Use With Mfr. Model Number: 6FVJ1 (MH6FVJ101G)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- QUAL-CRAFT Qualcraft Industries Ladder Hook With Roller Steel 2481 (7847973)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- Quiet Glide Track Ladders