Shop All Track Ladders
Quiet Glide
Ladder 8.92 ft. Unfinish Maple Black Rolling Kit with 8 ft. Rail
Mfr # QG.210-9MA-08-V.08
Zoro # G401780072
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,623.99
Free 30-Day Returns
Key Features
- Upper Assembley Double Roller
- Wood Species Maple
- Step Width 16 in.
- Color Black
- Maximum Weight Capacity 300 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quiet Glide
- MFR # QG.210-9MA-08-V.08
- Zoro # G401780072
- UPC # 841572123779
- Country of Origin United States
- Category Track Ladders
Dimensions
Step Width | 16 in. |
Ladder Height | 108 in. |
Ladder Depth | 4-1/2 in. |
Ladder Width | 16 in. |
Max. Work Height | 107 in. |
Total Rail Length (Ft.) | 8 Ft. |
Details
Number of Steps | 8 |
Upper Assembley | Double Roller |
Wood Species | Maple |
Color | Black |
Maximum Weight Capacity | 300 lbs. |
Ladder Finish | Un-Finished |
Material | Wood |
Hardware Included | Yes |
Bottom Assembly | Rolling |
Ladder Material | Wood |
Ladder Type | Library Ladder |
Brake | Yes |
Manufacturer Color | Black |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Ladder package includes: 1 standard roller hardware kit, one 9 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical rail brackets and required fasteners
• For an 9 ft. ladder, the center of the rail must be mounted at 103 in. H (from the floor)
• 9 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical brackets dimensions: 2-5/8 in. H x 23/32 in. W x 2-3/8 in. D with 2 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.201.08 (rail bracket); QG.40.08 (set of rail end caps)
• Ladder package includes: 1 standard roller hardware kit, one 9 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical rail brackets and required fasteners
• For an 9 ft. ladder, the center of the rail must be mounted at 103 in. H (from the floor)
• 9 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical brackets dimensions: 2-5/8 in. H x 23/32 in. W x 2-3/8 in. D with 2 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.201.08 (rail bracket); QG.40.08 (set of rail end caps)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Ring (MHG327G)
- ANCRA Standard Winch Bar, 34 In, Ergonomic Grip (50015-10-GRA)
- SNAP-LOC Hand Truck Cargo Strap, Polyester, 180" H (SLTC215DR)
- MARTIN SPROCKET & GEAR 3" Waste Pack Seal, CSW6 (CSW6)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- QUAL-CRAFT Qualcraft Industries Ladder Hook With Roller Steel 2481 (7847973)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- Quiet Glide Track Ladders