Shop All Track Ladders
Quiet Glide
Ladder 8.06 ft. Unfinish Maple Black Rolling Kit with 8 ft. Rail
Mfr # QG.210-8MA-08-V.08
Zoro # G801780054
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ladder Height 96 in.
- Maximum Weight Capacity 300 lbs.
- Wood Species Maple
- Step Width 16 in.
- Ladder Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # QG.210-8MA-08-V.08
- Zoro # G801780054
- UPC # 841572123618
- Country of Origin United States
- Category Track Ladders
Dimensions
Ladder Height | 96 in. |
Step Width | 16 in. |
Ladder Depth | 4-1/2 in. |
Total Rail Length (Ft.) | 8 Ft. |
Max. Work Height | 96.75 in. |
Ladder Width | 16 in. |
Details
Number of Steps | 7 |
Maximum Weight Capacity | 300 lbs. |
Wood Species | Maple |
Ladder Material | Wood |
Color | Black |
Ladder Finish | Un-Finished |
Bottom Assembly | Rolling |
Material | Wood |
Upper Assembley | Double Roller |
Brake | Yes |
Ladder Type | Library Ladder |
Manufacturer Color | Black |
Hardware Included | Yes |
Description
The Quiet Glide rolling ladder is a classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts, anywhere you want to reach those out-of-the-way places. With the Quiet Glide rolling library ladder, it is all about choice. Quiet Glide provides rolling library ladder hardware kits, rail kits and wood ladder kits. Our unique ladder rail system is the only library ladder rail kit on the market that offers solid aluminum rails - not hollow tubes. All the parts on a Quiet Glide rolling library ladder are machined or manufactured. Our installation guide will help you choose the design and products for your application.
• Ladder package includes: 1 standard roller hardware kit, one 8 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical rail brackets and required fasteners
• For an 8 ft. ladder, the center of the rail must be mounted at 91 in. H (from the floor)
• 8 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical brackets dimensions: 2-5/8 in. H x 23/32 in. W x 2-3/8 in. D with 2 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.201.08 (rail bracket); QG.40.08 (set of rail end caps)
• Ladder package includes: 1 standard roller hardware kit, one 8 ft. Maple ladder, one 8 ft. rail, 2 rail end caps, 4 vertical rail brackets and required fasteners
• For an 8 ft. ladder, the center of the rail must be mounted at 91 in. H (from the floor)
• 8 ft. H x 16 in. W unfinished and ready-to-assembled Maple ladder
• Ladder hardware kit features an exclusive braking bottom wheels limit ladder movement while standing on ladder, the brakes will engage when as little as 75 lbs. is applied
• Stored position, there is 7 in. from the center of the rail to the top of the ladder
• Climbing position, there is 3 in. from the center of the rail to the top of the ladder
• Vertical brackets dimensions: 2-5/8 in. H x 23/32 in. W x 2-3/8 in. D with 2 in. cc between bracket hole centers
• Weight capacity 300 lbs.
• Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
• Looking to add on extra ladder rail components? The following options can be ordered: QG.4006.08 (6 ft. rail); QG.41 (rail connector); QG.201.08 (rail bracket); QG.40.08 (set of rail end caps)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-341 Pear Shaped Weldless Sling Link, 1/2 in Trade, 2900 lb Load, Forged Carbon Steel, Self-Colored (1013922)
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White (F47043)
- ZORO SELECT 3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated (7380300)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- QUAL-CRAFT Qualcraft Industries Ladder Hook With Roller Steel 2481 (7847973)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- Quiet Glide Track Ladders