Shop All Door Pulls
Quiet Glide
Hand Forged Black Spade Loop Handle
Mfr # QG.1199.02.08
Zoro # G605831075
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hand Forge Steel
- Projection 2-1/8 in.
- Width 1-13/16 in.
- Height (In.) 6-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # QG.1199.02.08
- Zoro # G605831075
- UPC # 810412023708
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 1-13/16 in. |
Height (In.) | 6-3/4 in. |
Details
Material | Hand Forge Steel |
Finish | Black |
Projection | 2-1/8 in. |
Item | Door Pull |
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 6-3/4 in. H x 1-13/16 in. W x 2-1/8 in. D
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 6-3/4 in. H x 1-13/16 in. W x 2-1/8 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 7" (7FBR10B)
- HICKORY HARDWARE Hinge Surface Face Mounted, 2PK (P106-CB)
- DETEX Alarmed Dead Bolt Panic Hardware - 3 Point Top Bolt, Deadbolt and Bottom Bolt Exit Control Lk (DTX-ECL-230X-TDB)
- EMTEK Satin Nickel Pocket, 2114US15134 (2114US15134)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Black Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.08)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Single-Sided, Satin Stainless (PL-1SQ48 32D)
- Quiet Glide Door Pulls and Push Plates