Shop All Door Pulls
Quiet Glide
Black Ladder Handle and Recessed Door Pull Hardware Set
Mfr # NT.1499.02.08
Zoro # G205831130
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quiet Glide
- MFR # NT.1499.02.08
- Zoro # G205831130
- UPC # 841572168657
- Country of Origin China
- Category Door Pulls
Details
Material | Metal |
Finish | Black |
Item | Door Pull |
Description
The Quiet Glide combination door pull set is the finishing touch for your rolling barn doors. With an oversized bar pull on one side you can achieve a contemporary barn door look. On the other side the flush handle satisfies the need for minimal clearance. The quick installation and convenience of a complete set makes this an easy choice.
• Hardware set has a Matte Black finish
• Use with 1-3/8 in. to 1-3/4 in. thick wood doors
• No routing or cutting in door required, flush pull mounts directly to surface of door
• Hardware set includes the following: 1 bar pull, 1 flush pull, 2 screws, 2 handle backplates, 1 Allen key
• Durable steel construction for everyday use
• Easy to install: measure/mark holes, drill, then attach pulls with screws
• For use with other door thickness sizes, purchase screws based on door thickness
• Hardware set has a Matte Black finish
• Use with 1-3/8 in. to 1-3/4 in. thick wood doors
• No routing or cutting in door required, flush pull mounts directly to surface of door
• Hardware set includes the following: 1 bar pull, 1 flush pull, 2 screws, 2 handle backplates, 1 Allen key
• Durable steel construction for everyday use
• Easy to install: measure/mark holes, drill, then attach pulls with screws
• For use with other door thickness sizes, purchase screws based on door thickness
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC 3mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (89H30JQ)
- S & W MANUFACTURING Level Mount, Swivel Stud, M12, 1-7/8in Base (MS-SW2-316)
- MSI Catalina Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0395-SAM)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38871.012.0200)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- NATIONAL HARDWARE SPEAR PULL BLK 10.3/32""L (N109-016)
- Quiet Glide Door Surface Protection