Shop All Barn & Hanging Door Hardware
Quiet Glide
Black 60 in. Single Bi-Fold Front Mount Sliding Barn Door Track and Hardware Kit
Mfr # NT.BF1500.FM.08-5
Zoro # G105831087
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 63 in.
- Width (In.) 1-9/16 in.
- Material Steel
- Height (In.) 1-9/16 in.
- Max. Weight (Lb.) 125 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiet Glide
- MFR # NT.BF1500.FM.08-5
- Zoro # G105831087
- UPC # 841572139565
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 63 in. |
Width (In.) | 1-9/16 in. |
Height (In.) | 1-9/16 in. |
Details
Material | Steel |
Max. Weight (Lb.) | 125 lbs. |
Hardware | Black |
Description
Want the rolling barn door hardware “look”, but have minimal space? Look no further! Bi-Fold Barn Door Hardware Kits give the pleasing aesthetic of normal barn door hardware but use only a portion of the space! It is perfect for hallway coat closets, bedroom closets, laundry closets, pantries, and so much more. The hardware is easy to install, comes in two different mount styles and three different rail lengths to fit your desired space. There is also a double-door hardware option available in the 6-ft. rail length! Save space without sacrificing style by purchasing your Bi-Fold Barn Door Hardware Kit today.
• Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Hardware includes: (1) adjustable Roller, (1) fixed roller, (1) fixed roller lock bracket, (1) 60 in. rail, (4) rail mount brackets, (2) top connector plates, (1) bottom pivot plate and sleeve, (2) bi-fold door hinges
• Fixed and Adjustable roller door strap sizes: 5-1/8 in. H x 1-9/16 in. W; Front mount door strap size: 6-1/2 H in. x 1-9/16 in. W; OAH: 11-5/8 in. H x 1-9/16 in. W • Rail size: 60 in. L x 1-9/16 in. H x 1/4 in. D
• 19-11/16 in. rail hole spacing
• 125 lbs. weight capacity for 2 panel door installation
• To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
• DO NOT mount rail spacers directly onto drywall, even if there is solid wood behind. The rail spacers will eventually crush the drywall, potentially causing the rail system to fail
• Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Hardware includes: (1) adjustable Roller, (1) fixed roller, (1) fixed roller lock bracket, (1) 60 in. rail, (4) rail mount brackets, (2) top connector plates, (1) bottom pivot plate and sleeve, (2) bi-fold door hinges
• Fixed and Adjustable roller door strap sizes: 5-1/8 in. H x 1-9/16 in. W; Front mount door strap size: 6-1/2 H in. x 1-9/16 in. W; OAH: 11-5/8 in. H x 1-9/16 in. W • Rail size: 60 in. L x 1-9/16 in. H x 1/4 in. D
• 19-11/16 in. rail hole spacing
• 125 lbs. weight capacity for 2 panel door installation
• To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
• DO NOT mount rail spacers directly onto drywall, even if there is solid wood behind. The rail spacers will eventually crush the drywall, potentially causing the rail system to fail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON 9423-4bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9423-4BPN)
- FASADE Border Fill 2Ftx4Ft Glue Up Ceiling, PK 5, 5 PK (PG5600)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 6" (6SB10B)
- SOUTHCO-ALBANY DIV Constant Friction Hinge Black (S E6-10-208-50)
- BALDWIN ESTATE Privacy Pocket Door Locks Lifetime Satin Nickel (8632.056)
- MADISON MILL Madison Mill 436560 1 x 36 in. Poplar Dowel; Pack Of 6 (106299)
- CAL CAL: Bigger Backset for Cal Double Bolt Sliding Foor Deadbolt (CAL-BIG-WH)
- PRIME-LINE Top Pivot Bifold Dr Brkt (164542)
- PRIMELINE TOOLS Bypass Door Roller Assembly, 1-1/2 in. Nylon Ball Bearing (Single Pack) (N 6598)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- PRIMELINE TOOLS 3-1/4 in., Solid Brass with Satin Nickel Finish, Rectangular Finger Pull (2 Pack) (N 7342)
- Quiet Glide Barn & Hanging Door Hardware