Shop All Flushmount Lights
Quickway Imports
White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W
Mfr # QI004408
Zoro # G904947897
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Height 2
- Housing Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004408
- Zoro # G904947897
- UPC # 651355044081
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 2 |
Details
Housing Material | Plastic |
Color | White |
Description
From the closet to the garage this motion sensor led light fixture brightens up your space in sleek style. Infrared motion sensor technology detects motion of a human in the dark and lights up without flipping a light switch. It automatically turns off at daytime and has a sensing distance of about 10- 12 feet. The light goes off automatically 25- 30 seconds after the person leaves the range of the lamp. The surface mount downlight offers a slim and simplistic design that fits perfectly into any setting. This task lighting is ideal for indoor and outdoor use such as; basement, foyer, living room, kitchen, hallway, vanity and much more. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. With a lifespan of up to 30,000 hours while only using 18 watts of energy. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cf55sq/830/a/4p replacement light bulb lamp (CF55SQ/830/A/4P DAMAR)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ILC Replacement for Osram Sylvania 64475 Halogen replacement light bulb lamp (64475 HALOGEN OSRAM SYLVANIA)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- Quickway Imports Flushmount Lights