Shop All Flushmount Lights
Quickway Imports
Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. Golden Pink 24W
Mfr # QI004034.M.GDPK
Zoro # G504185811
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 2
- Size 12"
- Housing Material PVC Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004034.M.GDPK
- Zoro # G504185811
- UPC # 651355231641
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 2 |
Size | 12" |
Depth | 12 |
Details
Housing Material | PVC Plastic |
Color | Gold |
Weight | 1 |
Number of Pieces | 1 |
Description
From the closet to the balcony this flush mount led light fixture brightens up your space in sleek style. The surface mount downlight offers a slim and simplistic design that fits perfectly into any setting. This task lighting is ideal for indoor and outdoor use such as; foyer, living room, bedroom, kitchen, hallway, vanity and much more. Energy saving designed to use less power while still keeping your home running efficiently. Provides an ample amount of long-lasting light and costs little to operate. With a lifespan of up to 30,000 hours while only using 24 watts of energy. Apply this light fixture with ease, all mounting hardware needed is included. Save your space, money and time!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (21U517)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- K-TOOL INTERNATIONAL Rechargeable Uv-C Sanitation Light (KTI73366)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 2298 lm (4ST1L2040R)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- DESIGNERS FOUNTAIN Edge Lit LED 9 Inch Flush Mount Ceiling Light (LED1272-WP)
- Quickway Imports Flushmount Lights