Shop All Pet Beds
Quickway Imports
Multi Level Modern Cat Climbing Tree House - with Removable Soft Blanket and Condo for Kittens
Mfr # QI004558
Zoro # G910083558
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material MDF Wood, Metal, Faux fur
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickway Imports
- MFR # QI004558
- Zoro # G910083558
- UPC # 651355045583
- Country of Origin China
- Category Pet Beds
Details
Material | MDF Wood, Metal, Faux fur |
Color | Grey |
Description
The unique and versatile design of the pet furniture is both a decorating and storage piece. This beautifully designed multi level modern cat furniture is made with premium quality materials which are MDF wood, metal, and faux fur. Give your cat or kitten the perfect place to sleep, scratch, and play with the unique 3 tier cat tower. The gray color of the cat tree for indoor cats will complement your home decor and its vertical design will fit in any size room. This all in one cat scratching post and play area deter your pet from using your furniture to sharpen and trim their nails by providing hours of stimulating play that will leave them ready for a cat nap! The multi level modern cat furniture can support up to 2 to 3 cats sitting at a time. Freely enjoy all the benefits of the modern cat furniture and decorate your living space to bring in more elegance and beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 14 in. L Black Steel Gate Spring (N236-612)
- A.R. NORTH AMERICA Kit Valve SXW (AR2871)
- LOGO BRANDS AZ State Round Table (107-31)
- BIRD -B-GONE Bird B Gone 5in - 20ft. Stainless Steel Bird Spikes (BI42535)
- PETPRIDE C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (PE8286)
- REINCARNATION 2322-CH-G Pet Lodge Fleece Dog Bed - Chocolate, Giant (RE2998743)
- MAJESTIC PET 28x35 Medium Super Value Pet Bed- Green (788995653530)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Gray) (302425FGG)
- MAJESTIC PET Red Plantation Small Orthopedic Memory Foam Rectangle Dog Bed (78899551212)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 36” x 27” Brown (898638XUA)
- Quickway Imports Pet Beds