Shop All Clocks
Quickway Imports
Modern Grandfather Brown Oval Pendulum Plastic Wall Clock for Living Room, Kitchen, or Dining Room
Mfr # QI004146
Zoro # G204102019
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8
- Height 21
- Color Brown
- Material Plastic
- Depth 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickway Imports
- MFR # QI004146
- Zoro # G204102019
- UPC # 651355041462
- Country of Origin China
- Category Clocks
Dimensions
Width | 8 |
Height | 21 |
Depth | 1.75 |
Length | 1.75 |
Details
Color | Brown |
Material | Plastic |
Weight | 1 |
Description
This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White (QI004145.WT)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- QUICKWAY IMPORTS Decorative Modern Round Plastic Wall Clock with Circles, for Living, Kitchen, or Dining, Silver (QI004147.WT)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Silver (QI004149.SI)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- Quickway Imports Clocks